Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawn Mower Lift, 500 lb Cap., Steel

  • Mfr # PL5500Z

  • Zoro # G516293245


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Handle Length
23 in
Lifting Height Maximum
32 in
Base Width
15 7/8 in
Product Type
Lawn Mower Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL5500Z
Zoro #
G516293245
UPC #
652597472359
Country of Origin
China

Dimensions

Handle Length
23 in
Lifting Height Maximum
32 in
Base Width
15 7/8 in
Base Length
40 1/16 in
Lifting Height Minimum
9 in

Details

Item
Lawn Mower Lift
Frame Material
Steel
Product Type
Lawn Mower Lift
Handle Type
Angled
Standards
ASME PASE-2024
Maximum Lifting Point
27 1/4 in
Lifting Capacity
500 lb

Description

Lawn Mower Lift, Product Type Lawn Mower Lift, Lifting Capacity 500 lb, Lifting Height Maximum 32 in, Base Width 15 7/8 in, Base Length 40 1/16 in, Frame Material Steel, Lifting Height Minimum 9 in, Handle Length 23 in, Handle Type Angled, Standards ASME PASE-2024, Maximum Lifting Point 27 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.