Zoro Homepage

Scissor Jack, 3000 lb.

  • Mfr # T-9456

  • Zoro # G7455826


product price: $53.99
/ea

Key Features

Lifting Capacity
3000 lb.
Type
Scissor Jack
Material
Steel
Features
Extra Wide Base for Extra Capacity
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-9456
Zoro #
G7455826
UPC #
652597529237
Country of Origin
China

Dimensions

Minimum Lift Height
4 1/8 in
Maximum Lift Height
15 1/8 in

Details

Lifting Capacity
3000 lb.
Item
Scissor Jack
Type
Scissor Jack
Material
Steel
Features
Extra Wide Base for Extra Capacity
Standards
ANSI
Base
Extra Wide Base
Lifting Actuator
Manual Handle
Jack Type
Scissor Jack
Power Source
Mechanical
Load Capacity
1.5 ton
Item Weight
8.8 lb
Body Material
Steel

Description

Roadside Scissor Jacks, Jack Type Scissor Jack, Load Capacity 1.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 4 1/8 in, Maximum Lift Height 15 1/8 in, Power Source Mechanical, Features Extra Wide Base for Extra Capacity, Item Weight 8.8 lb, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.