Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Shelf, 48 in W, 2 in Height

  • Mfr # AMS1248FL-H11

  • Zoro # G0102521


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Overall Depth
12 in
Overall Width
48 in
Finish
Powder Coated
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMS1248FL-H11
Zoro #
G0102521
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
48 in
Height
2 in
Width
48 in
Depth
12 in
Overall Fixed Height
2 in

Details

Frame Material
Steel
Finish
Powder Coated
Color
Beige
Item
Adjustable Shelf
Material
Steel
Includes
Adjustable Metal Shelf, Mounting Brackets and Hardware
For Use With
Pro Line Model of Workbenches
Assembly
Unassembled
Shelf Type
Upper Shelf
Compatible with Series
EL
Weight
22.25 lb
Metal Material Gauge
16 ga
Adjustability
Adjustable Height
Number of Outlets
0
Includes Mounting Hardware
Yes
Overall Load Capacity
75 lb
Number of Knockouts
0
Frame Material Finish
Powder Coated
Mount Type
Bracket
Top Material
Steel

Description

Adjustable Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color Beige, For Use With Pro Line Model of Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Metal Shelf, Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 75 lb, Overall Width 48 in, Top Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.