Zoro Homepage

Arc Screen, 60 in W, 48 in Height

  • Mfr # WST60

  • Zoro # G0102214


product price: $332.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
2 in
Overall Height
48 in
Overall Width
60 in
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST60
Zoro #
G0102214
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Overall Height
48 in
Overall Width
60 in
Depth
2 in
Width
60 in
Height
48 in
For Work Station Width
60 in

Details

Frame Material
Steel
Finish
Natural
Color
Unpainted
Item
Arc Screen
Includes
Screen and Mounting Hardware
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Material
Steel
Green Certification or Other Recognition
Carbonfree(R) Certified
For Use With
60 in Workstations
Includes Mounting Hardware
Yes
Overall Load Capacity
2,000 lb
Product Type
Arc Screen

Description

Arc Screen, Product Type Arc Screen, Frame Material Steel, Includes Mounting Hardware Yes, Overall Depth 2 in, Overall Width 60 in, Overall Height 48 in, Overall Load Capacity 2,000 lb, For Use With 60 in Workstations, For Work Station Width 60 in, Includes Screen and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.