Zoro Homepage

Bin Rail, 18 W x 1/1/2002 D x 17 H, Blue

  • Mfr # ABH-1-L14

  • Zoro # G7707244


product price: $302.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 x 30 in Benches, 72 x 30 in Benches
Material
Steel
Finish
Powder Coated
Green Certification or Other Recognition
Carbonfree(R) Certified
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH-1-L14
Zoro #
G7707244
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
17 in
Depth
1 1/2 in
Overall Depth
27 1/2 in
Overall Width
18 in
Overall Height
17 in
For Work Station Width
60 in

Description

Bin Rail, Product Type Bin Holder, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 27 1/2 in, Overall Width 18 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60-L14, Overall Height 17 in, Arm Design Articulating, Compatible with Grainger Part Number 16D605, Compatible with Series BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII, For Use With 60 x 30 in Benches, 72 x 30 in Benches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.