Zoro Homepage

Bin Rail, 18 W x 1/1/2002 D x 17 H, Gray

  • Mfr # ABH-1-A31

  • Zoro # G7707253


product price: $302.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 x 30 in Benches, 72 x 30 in Benches
Includes
Mounting Hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Depth
1 1/2 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH-1-A31
Zoro #
G7707253
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Height
17 in
Width
18 in
Overall Depth
27 1/2 in
Overall Width
18 in
For Work Station Width
60 in, 72 in
Overall Height
17 in

Description

Bin Rail, Product Type Bin Holder, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 27 1/2 in, Overall Width 18 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number UR60-A31, Overall Height 17 in, Arm Design Articulating, Compatible with Grainger Part Number 16D606, Compatible with Series BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII, For Use With 60 x 30 in Benches, 72 x 30 in Benches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.