Zoro Homepage

Bin Rail, 60 W x 1/1/2002 D x 5 H, Black

  • Mfr # BBH60

  • Zoro # G8092147


product price: $65.25
/ea

Key Features

For Use With
60 x 30 in Benches
Width
60 in
Color
Black
Includes
Hardware
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBH60
Zoro #
G8092147
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Height
5 in
Depth
1 1/2 in
Overall Width
60 in
For Work Station Width
60 in
Overall Depth
1 1/2 in
Overall Height
5 in

Details

For Use With
60 x 30 in Benches
Item
Bin Rail
Color
Black
Includes
Hardware
Finish
Powder Coated
Material
Steel
Assembly
Partially Assembled
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Frame Material
Steel
Compatible with Series
B60
Product Type
Bin Holder
Compatible with Manufacturer Part Number
B6030SAC, B6030SAP, B6030SSC, B6030SSP
Adjustability
Adjustable Height
Mount Type
Bolts
Compatible Grainger Part Number
2WXP9, 2WXR1, 2WXR2, 2WXR3

Description

Bin Rail, Product Type Bin Holder, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number B6030SAC, B6030SAP, B6030SSC, B6030SSP, Overall Height 5 in, Compatible with Grainger Part Number 2WXP9, 2WXR1, 2WXR2, 2WXR3, Compatible with Series B60, For Use With 60 x 30 in Benches, For Work Station Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.