Bin Rail, 72 W x 1/1/2002 D x 5 H, Black
Mfr # BBH72
Zoro # G8331784
product price: $87.69
/ea
Free Shipping & Returns
Key Features
For Use With
72 x 30 in Benches
Finish
Powder Coated
Material
Steel
Color
Black
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BBH72
Zoro #
G8331784
UPC #
-
Country of Origin
United States
Dimensions
Width
72 in
Height
5 in
Depth
1 1/2 in
For Work Station Width
72 in
Overall Height
5 in
Overall Depth
1 1/2 in
Overall Width
72 in
Details
For Use With
72 x 30 in Benches
Item
Bin Rail
Finish
Powder Coated
Material
Steel
Color
Black
Includes
Hardware
Assembly
Partially Assembled
Compatible with Series
B72
Adjustability
Adjustable Height
Frame Material
Steel
Frame Material Finish
Powder Coated
Product Type
Bin Holder
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
B7230SAC, B7230SAP, B7230SSC, B7230SSP
Mount Type
Bolts
Compatible Grainger Part Number
2WXR4, 2WXR5, 2WXR6, 2WXR7
Description
Bin Rail, Product Type Bin Holder, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number B7230SAC, B7230SAP, B7230SSC, B7230SSP, Overall Height 5 in, Compatible with Grainger Part Number 2WXR4, 2WXR5, 2WXR6, 2WXR7, Compatible with Series B72, For Use With 72 x 30 in Benches, For Work Station Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.