Bolted Double Sided Starter Station, ESD Laminate, 30" W, 17" to 82" Height, 1000 lb., Cantilever

  • Mfr # DN6030DSESD

  • Zoro # G9868336


product price:  $2,565.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN6030DSESD
Zoro #
G9868336
UPC #
190965559511
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
60"
Height
17" to 82"
Width
30"
Minimum Adjustable Height
17 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
82 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Beige
Item
Double Sided Starter Station
Workbench/Table Frame Material
Steel
Includes
Two Uprights, Two Back To Back Horizontal Leg Supports, Two Top Frame Assemblies and Two Work Surfaces With Standard or ESD Laminate
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Two Sided Configurable Workstation
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Surface Material
ESD Laminate
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Number of Work Surface Tops
2
Number of Legs and Bases
2
Top Material
Laminate
Unit Type
Starter
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Number of Cabinets
0
Portability
Stationary
Foot Type
Leg Leveling Pad
ESD Safe
Yes
Included Components
Stringer, Upright Frame
Overall Load Capacity
1,000 lb
Leg Type
Cantilever Leg
Number of Knockouts
0

Description

Two Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.