Bolted Double Sided Starter Station, Laminate, 30" W, 17" to 82" Height, 1000 lb., Cantilever

  • Mfr # DN7230DSPL

  • Zoro # G9868327


product price:  $2,253.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN7230DSPL
Zoro #
G9868327
UPC #
190962060997
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
72"
Width
30"
Height
17" to 82"
Minimum Adjustable Height
17 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
82 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Starter
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Beige
Item
Double Sided Starter Station
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Two Sided Configurable Workstation
Includes
(2) Back to Back Horizontal Leg Supports, (2) Top Frame Assemblies, (2) Work Surfaces with Standard or ESD Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Adjustment
Bolted
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
1,000 lb
Leg Type
Cantilever Leg
Included Components
Stringer, Upright Frame
Unit Type
Starter
Edge Shape
Bullnose
Number of Legs and Bases
2
Portability
Stationary
Number of Knockouts
0
Frame Material Finish
Powder Coated
Top Material
Laminate
ESD Safe
Yes
Number of Cabinets
0
Foot Type
Leg Leveling Pad
Number of Work Surface Tops
2

Description

Two Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.