Bolted Lab Heavy Duty Work Bench, Epoxy Resin, 60" W, 34" to 40" Height, 5000 lb., Straight
Mfr # LHD603034/HDLE/ERRFW-627
Zoro # G9829425
product price:Â $1,440.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Top Thickness
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHD603034/HDLE/ERRFW-627
Zoro #
G9829425
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Height
34" to 40"
Depth
30"
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Maximum Adjustable Height
40 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Epoxy Resin, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 40 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.