Bolted One Sided Configurable Workstation, Laminate, 72" W, 30" to 36" Height, 750 lb., Cantilever

  • Mfr # B7230SAP

  • Zoro # G2226379


product price:  $802.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Single or Dual-Sided Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7230SAP
Zoro #
G2226379
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30" to 36"
Width
72"
Depth
30"
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in

Details

Workbench/Work Table Type
Single or Dual-Sided Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Blue
Item
One Sided Configurable Workstation
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Workstation Item
One Sided Configurable Workstation
Includes
Horizontal Leg Support, Top Support
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Shelves
0
Number of Drawers
0
Edge Shape
Square
Unit Type
Starter
Number of Cabinets
0
Resistance Properties
Moisture Resistant
Portability
Stationary
Included Components
Stringer, Upright Frame
Overall Load Capacity
750 lb
Frame Material Finish
Powder Coated
Top Material
Laminate
ESD Safe
Yes
Leg Type
Cantilever Leg
Foot Type
Leg Leveling Pad
Number of Knockouts
0

Description

One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.