Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Packaging Work Benches, ESD Laminate, 72" W, 30" to 36" Height, 750 lb., Straight

  • Mfr # BIB9

  • Zoro # G9948303


product price: $2,470.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB9
Zoro #
G9948303
UPC #
094922821935
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Height
30" to 36"
Depth
30"
Width
72"
Overall Length
30 in
Maximum Tabletop Height
36 in
Minimum Tabletop Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
No. of Shelves
3
Color
Light Gray
Item
Packaging Work Benches
Workbench/Table Adjustment
Bolted
Includes
Lower Shelf with Dividers, Storage Shelf with 4" Clearance, 60" High Uprights, Paper Spool Holder, Overhead Light, 72" x 18" D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12" D Cantilever Shelf
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workstation
Workbench/Table Surface Material
ESD Laminate
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
Carbon Free, RoHS Compliant
Workbench Item
Workstation
Workbench/Table Assembly
Assembled
Frame Finish
Powder Coated
Tabletop Finish
Laminate

Description

Workstation, Frame Material Steel, Color Gray, Frame Finish Powder Coated, Tabletop Finish Laminate, Includes Lower Shelf with Dividers, Storage Shelf with 4 in Clearance, 60 in Uprights, Paper Spool Holder, Overhead Light, 18 in D Corrugated Shelf, 120V 15A Power Supply, Bin Holder, 12 in D Cantilever Shelf, Minimum Tabletop Height 30 in, Maximum Tabletop Height 36 in, Overall Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.