Zoro Homepage

Bolted Technical Work Benches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # BIB12

  • Zoro # G9948276


product price: $2,263.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB12
Zoro #
G9948276
UPC #
094922821966
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
30" to 36"
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Finish
Powder Coated
Edge Type
Rolled Front
Color
Blue
Item
Technical Work Benches
Workbench/Workstation Item
Workbench with Riser
Standards
Carbon Free, RoHS Compliant
Workbench/Table Frame Material
Steel
Includes
Footrest, 90 Degrees Rolled Front Edge Work Surface, Standard Ground Kit, 6" and 12" Drawers with Locks, Pad Lock Drawer, Riser 72" L x 12" D x 18" H with Built In Outlets
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
2
Included Components
Drawers, Foot Rest, Power Strip, Riser, Stringer
Leg Type
Straight Leg
Top Material
Laminate
Portability
Stationary
ESD Safe
Yes
Edge Shape
Radius
Resistance Properties
Chemical Resistant, Corrosion Resistant
Foot Type
Leg Leveling Pad
Lock Type
Padlockable
Number of Cabinets
0
Overall Load Capacity
5,000 lb
Frame Material Finish
Powder Coated
Number of Knockouts
0

Description

Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.