Zoro Homepage

Bolted Technical Work Benches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # BIB13

  • Zoro # G9948267


product price: $2,120.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB13
Zoro #
G9948267
UPC #
094922821973
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30" to 36"
Depth
30"
Width
72"
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in

Description

Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.