Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Two Sided Configurable Workstation, ESD Laminate, 72" W, 17" to 82" Height, 1000 lb.

  • Mfr # DN7230DAESD

  • Zoro # G9868275


product price: $2,292.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7230DAESD
Zoro #
G9868275
UPC #
190965559559
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Height
17" to 82"
Width
72"
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
82 in
Minimum Adjustable Height
17 in

Details

Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Beige
Item
Two Sided Configurable Workstation
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Two Sided Configurable Workstation
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
ESD Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
Upright, Back to Back Horizontal Leg Supports, Top Frame Assembly, (2) 180 Degrees Front Edge Work Surfaces
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Workbench/Table Assembly
Assembled
Number of Shelves
0
Number of Drawers
0
Portability
Stationary
Number of Knockouts
0
Number of Legs and Bases
1
Foot Type
Leg Leveling Pad
Top Material
Laminate
Leg Type
Cantilever Leg
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Overall Load Capacity
1,000 lb
Unit Type
Add-On
Number of Cabinets
0
Number of Work Surface Tops
2
Included Components
Stringer, Upright Frame
ESD Safe
Yes

Description

Two Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.