Bolted Two Sided Configurable Workstation, Laminate, 72" W, 17" to 82" Height, 1000 lb., Cantilever

  • Mfr # DN7230DAPL

  • Zoro # G9868284


product price: $1,942.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DN7230DAPL
Zoro #
G9868284
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
17" to 82"
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
17 in
Maximum Adjustable Height
82 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Add-On
Workbench/Table Leg Type
Cantilever
Frame Material
Aluminum; Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Edge Type
Bullnose
Color
Beige
Item
Two Sided Configurable Workstation
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Two Sided Configurable Workstation
Includes
Upright, Back to Back Horizontal Leg Supports, Top Frame Assembly, (2) 180 Degrees Front Edge Work Surfaces
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Workbench/Table Assembly
Assembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Number of Work Surface Tops
2
Top Material
Laminate
Leg Type
Cantilever Leg
ESD Safe
Yes
Frame Material Finish
Powder Coated
Overall Load Capacity
1,000 lb
Number of Cabinets
0
Unit Type
Add-On
Portability
Stationary
Edge Shape
Bullnose
Number of Legs and Bases
1
Included Components
Stringer
Foot Type
Leg Leveling Pad
Number of Knockouts
0

Description

Two Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.