Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Work Bench with Riser, Laminate, 36" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # TSHD7236PL-L14

  • Zoro # G9905174


product price: $2,399.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Technician Station Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHD7236PL-L14
Zoro #
G9905174
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
72 in
Height
30" to 36"
Width
36"
Depth
72"
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Technician Station Heavy Duty Workbench
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Painted
Color
White
Item
Work Bench with Riser
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
Surface, Frame, 6" Leg Extensions, 6" and 12" Drawer with Lock and Key, Personal Pad Lock Drawer, Footrest, Riser with (6) Pre-Wired Outlets
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench with Riser
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
2
Frame Construction
Bolted Only
Lock Type
Padlockable
Overall Load Capacity
5,000 lb
Frame Material Finish
Powder Coated
Resistance Properties
Moisture Resistant
Number of Cabinets
0
Number of Outlets
6
Number of Knockouts
0
Included Components
Drawers, Foot Rest, Power Strip, Riser, Stringer
Top Material
Laminate
Leg Type
Straight Leg
Foot Type
Leg Leveling Pad
Edge Shape
Bullnose
Portability
Stationary

Description

Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Outlets 6, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.