Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Work Benches, Laminate, 60" W, 30" to 36" Height, 850 lb., Cantilever

  • Mfr # BIB19

  • Zoro # G9948206


product price: $2,248.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB19
Zoro #
G9948206
UPC #
094922822031
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Width
60"
Height
30" to 36"
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
850 lb.
Finish
Powder Coated
No. of Shelves
1
Color
Dark Blue, Black
Item
Work Benches
Workbench/Table Surface Material
Laminate
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench/Table Adjustment
Bolted
Includes
Power Supply, Standard Ground Kit, Power Supply, Bin Holder, 6 In. Drawer with Lock, 12 In. D Shelf, Deluxe Light Fixture
Workbench/Workstation Item
Workstation
Standards
Carbon Free, RoHS Compliant
Workbench Item
Workstation
Workbench/Table Frame Material
Steel
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Number of Drawers
1
Number of Shelves
1
Edge Shape
Square
Number of Cabinets
0
Leg Type
Cantilever Leg
Resistance Properties
Corrosion Resistant
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material
Laminate
Included Components
Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame
Overall Load Capacity
850 lb
Foot Type
Leg Leveling Pad
Number of Knockouts
0

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.