Shop PRO-LINE

Bolted Workbench, Laminate, 60 in W, 30 in to 36 in Height, 800 lb, Straight

  • Mfr # RT6030-FC-HD-C
  • Zoro # G0102451

product price: 
$
3,781.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RT6030-FC-HD-C
Zoro #
G0102451
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Finish
Powder Coated
Edge Type
T-Mold
Color
Blue
Item
Ball Transfer Workbench
Includes
Base Bench
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Shelves
0
Number of Drawers
0
Leg Type
Straight Leg
Portability
Stationary
Frame Construction
Bolted Only
Features
Standard Workbenches Require 80 PSI of Shop Air to Operate
Edge Shape
Square
ESD Safe
Yes
Frame Material Finish
Powder Coated
Resistance Properties
Moisture Resistant
Top Material
Laminate
Number of Cabinets
0
Included Components
Ball Transfer Surface
Overall Load Capacity
800 lb
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Number of Legs
4
Frame Metal Material Gauge
16 ga
Product Type
Ball Transfer Workbench
Number of Work Surface Tops
1
Lock Type
No Lock
Wire Color
Blue

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in to 36 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Work Surface Width
60 in
Work Surface Depth
30 in
Height Adjustment Increments
6 in

Description

Ball Transfer Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Ball Transfer Surface, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.