Bolted Workbench, Laminate, 60 in W, 30 in to 36 in Height, 850 lb, Straight

  • Mfr # IWB6030P

  • Zoro # G3033567


product price:  $705.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
850 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWB6030P
Zoro #
G3033567
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Height
30 in to 36 in
Width
60 in
Depth
30 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
850 lb
Finish
Powder Coated
Edge Type
T-Mold
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
(2) Horizontal Leg Supports, (2) Top Supports, (4) Knockouts, Hardware
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
850 lb
Edge Shape
Square
Foot Type
Leg Leveling Pad
Resistance Properties
Moisture Resistant
Portability
Stationary
Top Material
Laminate
Frame Construction
Bolted Only
Included Components
Stringer
Number of Knockouts
4
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 850 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.