Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight

  • Mfr # TSHD6030ESD-L14

  • Zoro # G9901683


product price:  $2,039.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSHD6030ESD-L14
Zoro #
G9901683
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in to 36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Finish
Powder Coated
Color
White
Item
Workbench with Riser
Workbench/Workstation Item
Workbench with Riser
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
ESD Laminate
Includes
Base Bench with Retractable Ball Transfer Surface
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
2
Number of Shelves
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Leg Type
Straight Leg
Included Components
Drawers, Foot Rest, Power Strip, Riser, Stringer
Foot Type
Leg Leveling Pad
Number of Knockouts
0
Edge Shape
Bullnose
Lock Type
Padlockable
Number of Outlets
6
Top Material
Laminate
Frame Material Finish
Powder Coated
Overall Load Capacity
5,000 lb
Number of Cabinets
0
ESD Safe
Yes
Portability
Stationary

Description

Workbench with Riser, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color White, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Foot Rest, Power Strip, Riser, Stringer, Number of Outlets 6, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.