Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD6036C/L14/HDLE-6

  • Zoro # G7712381


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD6036C/L14/HDLE-6
Zoro #
G7712381
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
60 in
Width
60"
Depth
36"
Height
30" to 36"
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench Item
Workbench
Standards
Carbon Free, RoHS Compliant
Workbench/Table Surface Material
ESD Laminate
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Frame Material
Steel
Includes
Legs, Front Rail, Back Rail, Hardware, Work Surface, 6" Leg Extenders
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Overall Load Capacity
5,000 lb
ESD Safe
Yes
Edge Shape
Square
Portability
Stationary
Included Components
Stringer
Number of Cabinets
0
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Top Material
Laminate

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.