Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD603030C-L14

  • Zoro # G7697907


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD603030C-L14
Zoro #
G7697907
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 36"
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Edge Type
T-Mold
Color
Light Blue
Item
Workbenches
Workbench/Table Assembly
Unassembled
Workbench Item
Workbench
Includes
Frame, Two Top Supports, One Work surface, Hardware, 6" Leg Extenders
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Number of Shelves
0
Foot Type
Leg Leveling Pad
Portability
Stationary
Edge Shape
Square
Frame Construction
Bolted Only
Overall Load Capacity
5,000 lb
Frame Material Finish
Powder Coated
Resistance Properties
Moisture Resistant
Number of Knockouts
0
Number of Cabinets
0
Included Components
Stringer
Leg Type
Straight Leg
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 36 in, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.