Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD6030P/H11/HDLE

  • Zoro # G7713596


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD6030P/H11/HDLE
Zoro #
G7713596
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 36"
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Beige
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
Work Surface, Painted Steel Frame, Leg Extensions
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Knockouts
0
Overall Load Capacity
5,000 lb
Included Components
Stringer
Portability
Stationary
Foot Type
Leg Leveling Pad
Frame Construction
Bolted Only
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Number of Cabinets
0
Top Material
Laminate
Edge Shape
Square

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.