Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # BIB2

  • Zoro # G9948373


product price: $1,784.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB2
Zoro #
G9948373
UPC #
094922821850
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 36"
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Finish
Powder Coated
No. of Shelves
1
Color
Beige
Item
Workstation
Includes
Footrest, 6" Drawer with Lock, Standard Ground Kit, (12) Outlet Power Supply, Overhead Adjustable Light, 12" x 60" Laminate Shelf, Bin Holder
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Surface Material
ESD Laminate
Standards
Carbon Free, RoHS Compliant
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workstation
Workbench/Table Adjustment
Bolted
Workbench Item
Workstation
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
1
Frame Material Finish
Powder Coated
Top Material
Laminate
Overall Load Capacity
5,000 lb
Included Components
Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame
Leg Type
Straight Leg
Number of Cabinets
0
Foot Type
Leg Leveling Pad
Number of Knockouts
0
ESD Safe
Yes
Number of Outlets
12
Portability
Stationary

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Outlets 12, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.