Shop PRO-LINE

Bolted Workstation, ESD Laminate, 72 in W, 30 in to 36 in Height, 750 lb, Cantilever

  • Mfr # B7230SSC
  • Zoro # G9901717

product price: 
$
1,089.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B7230SSC
Zoro #
G9901717
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Height
30 in to 36 in
Width
72 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
6 in
Work Surface Depth
30 in
Work Surface Width
72 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Blue
Item
Cantilever Workbench
Includes
(2) Horizontal Leg Supports, (2) Top Supports
Workbench/Workstation Item
Workstation
Workbench/Table Surface Material
ESD Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench Item
Workstation
Workbench/Table Adjustment
Bolted
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Edge Shape
Square
Unit Type
Starter
Number of Knockouts
0
Included Components
Stringer, Upright Frame
Number of Cabinets
0
Foot Type
Leg Leveling Pad
Portability
Stationary
Overall Load Capacity
750 lb
Number of Legs and Bases
2
Leg Type
Cantilever Leg
ESD Safe
Yes
Resistance Properties
ESD Safe
Top Material
Laminate
Frame Material Finish
Powder Coated
Number of Work Surface Tops
1
Features
Heavy-Duty Leveling Glide
Number of Legs
4
Product Type
Cantilever Workbench
Number of Outlets
6
Lock Type
No Lock
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
16 ga
Wire Color
Blue

Description

Cantilever Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Outlets 6, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.