Zoro Homepage

Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # BIB3

  • Zoro # G9948364


product price: $1,778.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB3
Zoro #
G9948364
UPC #
094922821881
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Width
72"
Depth
30"
Height
30" to 36"
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolted

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Finish
Powder Coated
No. of Shelves
1
Color
Beige
Item
Workstation
Workbench Item
Workstation
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
Carbon Free, RoHS Compliant
Workbench/Table Frame Material
Steel
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Workstation Item
Workstation
Includes
Footrest, 6" Drawer with Lock, (12) Outlet Power Supply, Overhead Adjustable Light, 12" x 60" Laminate Shelf, Bin Holder
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Number of Drawers
1
Number of Shelves
1
Number of Cabinets
0
Number of Outlets
12
Frame Material Finish
Powder Coated
Number of Knockouts
0
Included Components
Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame
Resistance Properties
Corrosion Resistant
Portability
Stationary
Foot Type
Leg Leveling Pad
Leg Type
Straight Leg
Top Material
Laminate
Overall Load Capacity
5,000 lb

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Outlets 12, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.