Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 750 lb., Cantilever

  • Mfr # B7230SSP

  • Zoro # G2226388


product price:  $905.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Single or Dual-Sided Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B7230SSP
Zoro #
G2226388
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Width
72"
Height
30" to 36"
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Single or Dual-Sided Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Blue
Item
Workstation
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Bolted
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Workstation Item
Workstation
Includes
(2) Horizontal Leg Support, (2) Top Supports
Workbench Item
Workstation
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Workbench/Table Assembly
Assembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
0
Number of Legs and Bases
2
Leg Type
Cantilever Leg
Edge Shape
Square
Frame Material Finish
Powder Coated
Top Material
Laminate
Portability
Stationary
Included Components
Stringer, Upright Frame
Foot Type
Leg Leveling Pad
Unit Type
Starter
Number of Cabinets
0
Overall Load Capacity
750 lb
Resistance Properties
Moisture Resistant
ESD Safe
Yes

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.