Zoro Homepage

Cantilever Shelf, 48 In. L, 1-1/4 In. H

  • Mfr # CSPL1248PLFL-H11

  • Zoro # G8084921


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
12 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPL1248PLFL-H11
Zoro #
G8084921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Width
48 in
Overall Depth
12 in
Base Length
48"
Depth
12 in
Width
48 in
Height
1 1/4 in
Overall Fixed Height
1 1/4 in

Details

Shelf Type
Cantilever Shelf
Color
Beige
Item
Cantilever Shelf
Lip
Not Included
Includes
Shelf Supports
Finish
Powder-Coated
Material
Plastic Laminate
Capacity
150 lb.
Adjustability
Adjustable Height
Overall Load Capacity
125 lb
Frame Material
Steel
Metal Material Gauge
16 ga
Weight
24 lb
Assembly
Unassembled
Top Material
Laminate
Number of Outlets
0
Includes Mounting Hardware
Yes
Frame Material Finish
Powder Coated
Mount Type
Bracket
Number of Knockouts
0
Compatible with Series
EL

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Beige, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 1 1/4 in, Overall Load Capacity 125 lb, Overall Width 48 in, Top Material Laminate, Adjustability Adjustable Height, Compatible with Series EL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.