Shop PRO-LINE

CantileverShelf, 12"D, Beige, 60"W

  • Mfr # CSPL1260C/FL-H11
  • Zoro # G0200560

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in L x 30 in Workbenches
Color
Beige
Width
60 in
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Shelf Supports
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1260C/FL-H11
Zoro #
G0200560
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
12 in
Height
6 3/4 in
For Top Depth
30 in
Overall Depth
12 in
Overall Width
60 in
For Work Station Width
60 in
For Top Width
60 in
Overall Fixed Height
6 3/4 in
Back Stop Height
12 in
Compatible Workstation Width
60 in

Details

For Use With
60 in L x 30 in Workbenches
Item
Cantilever Shelf
Color
Beige
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Shelf Supports
Material
Plastic Laminate
Load Capacity
125 lb
Finish
Powder Coated
Assembly
Unassembled
Frame Material Finish
Powder Coated
Top Material
ESD Laminate
Shelf Type
Cantilever Shelf
Number of Outlets
0
Metal Material Gauge
16 ga
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
EL6030C, EL6030M, EL6030P
Compatible with Series
EL
Number of Knockouts
0
Frame Material
Steel
Weight
30 lb
Adjustability
Adjustable Height
ESD Safe
Yes
Overall Load Capacity
125 lb
Mount Type
Bracket
Product Type
Shelf
Compatible Manufacturer Part Number
FL6030ESD-H11
Compatible Series
EL
Compatible Brand
Pro-Line
Wire Color
Beige

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Beige, For Use With 60 in L x 30 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 6 3/4 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material ESD Laminate, Adjustability Adjustable Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.