Zoro Homepage

Complete Pack Bench, 72 x 30 In, ESD

  • Mfr # CPB7230C

  • Zoro # G9814183


product price: $2,618.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Top Material
White Laminate
Height
90 in
Width
34 in
Green Environmental Attribute
Does not Contain Formaldehyde
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB7230C
Zoro #
G9814183
UPC #
-
Country of Origin
United States

Dimensions

Height
90 in
Width
34 in
Depth
30 in
Adjustable Height
Height Adjustable
Minimum Tabletop Height
30 in
Maximum Tabletop Height
36 in
Overall Length
72 in
Overall Width
34 in
Overall Height
90 in
Height Increments
6 in
Overall LxWxH
72 in x 34 in x 90 in

Details

Top Material
White Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Item
Packing Table
Color
Gray
Includes
Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights
Frame Material
Steel
Tabletop Finish
Laminate
Frame Finish
Powder Coated
Tabletop Material
Laminate
Weight Capacity
750 lb
Load Capacity
750 lb

Description

Packing Table, Tabletop Material Laminate, Overall LxWxH 72 in x 34 in x 90 in, Weight Capacity 750 lb, Adjustable Height Height Adjustable, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.