Corner Workbench, ESD Laminate, 48 in W, 30 in Height, 750 lb, Cantilever

  • Mfr # CCU30ESD-H11

  • Zoro # G2250267


product price: $940.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCU30ESD-H11
Zoro #
G2250267
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
48 in
Width
48 in
Height
30 in
Depth
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Beige
Item
Corner Workbench
Includes
Hardware, Modesty Panel
Workbench/Workstation Item
Corner Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Corner Workbench
Workbench/Table Surface Material
ESD Laminate
Green Certification or Other Recognition
Carbonfree(R) Certified
Standards
Carbon Free, RoHS Compliant
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
ESD Safe
Yes
Portability
Stationary
Top Material
Laminate
Overall Load Capacity
750 lb
Included Components
Stringer
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
Number of Knockouts
0
Number of Cabinets
0

Description

Corner Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 750 lb, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.