Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Workbench, Laminate, 48 in W, 30 in Height, 750 lb, Cantilever

  • Mfr # CCU36PL-H11

  • Zoro # G2250230


product price: $891.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCU36PL-H11
Zoro #
G2250230
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
36 in
Overall Width
48 in
Height
30 in
Depth
36 in
Width
48 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Beige
Item
Corner Workbench
Workbench/Table Surface Material
Laminate
Includes
Hardware, Modesty Panel
Workbench Item
Corner Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Corner Workbench
Green Certification or Other Recognition
Carbonfree(R) Certified
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Number of Shelves
0
Number of Drawers
0
Leg Type
Cantilever Leg
Frame Material Finish
Powder Coated
Number of Cabinets
0
Number of Knockouts
0
Included Components
Stringer
Overall Load Capacity
750 lb
Portability
Stationary
Foot Type
Leg Leveling Pad
Top Material
Laminate

Description

Corner Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 750 lb, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.