Drawer, 15 W x 19-1/4 D x 12 in. H, Gray
Mfr # MDS12-530
Zoro # G7802331
product price: $315.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 and 72 in Workstations
Color
Gray
Height
12 in
Depth
19 1/4 in
Includes
Mounting Hardware and Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS12-530
Zoro #
G7802331
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Depth
19 1/4 in
Width
15 in
Overall Width
15 in
Overall Depth
19 1/4 in
Overall Height
12 in
Details
For Use With
60 and 72 in Workstations
Item
Drawer
Color
Gray
Includes
Mounting Hardware and Lock
Green Environmental Attribute
Does not Contain Formaldehyde
Material
Steel
Finish
Powder Coated
Assembly
Partially Assembled
Drawer Slide Bearing Type
Roller
Lock Type
Keyed
Includes Mounting Hardware
Yes
Product Type
Drawer
Overall Load Capacity
100 lb
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL
Stackable
Yes
Compatible with Series
DN
Compatible Grainger Part Number
4VZL2, 4VZL3, 4VZL4, 4VZL5, 4VZL6, 4VZL7, 4VZL8, 4VZL9, 4VZN1, 4VZN2, 4VZN3, 4VZN4, 4VZN5, 4VZN6, 4VZN7, 4VZN8
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, DN7230DAESD, DN7230DAPL, DN7230DSESD, DN7230DSPL, DN7230SAESD, DN7230SAPL, DN7230SSESD, DN7230SSPL, Drawer Slide Bearing Type Roller, Finish Powder Coated, For Use With 60 and 72 in Workstations, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Metal Material Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.