Zoro Homepage

Drawer, 15 W x 19-1/4 D x 6 in. H, Beige

  • Mfr # MDS6

  • Zoro # G7711645


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 and 72 in Workstations
Includes
Hardware
Height
6 in
Material
Steel
Depth
19 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS6
Zoro #
G7711645
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Depth
19 1/4 in
Width
15 in
Overall Height
6 in
Overall Width
15 in
Overall Depth
19 1/4 in

Details

For Use With
60 and 72 in Workstations
Item
Drawer
Includes
Hardware
Material
Steel
Assembly
Partially Assembled
Green Environmental Attribute
Does not Contain Formaldehyde
Finish
Powder Coated
Color
Beige
Includes Mounting Hardware
Yes
Stackable
Yes
Compatible with Manufacturer Part Number
Lock Type
Keyed
Drawer Slide Bearing Type
Roller
Metal Material Gauge
16 ga
Compatible with Series
CHD, CHDL, EL, ELH, ELL, HD, MVSII
Overall Load Capacity
100 lb
Product Type
Drawer
Compatible Grainger Part Number
16D654, 16D655, 16D656, 16D657, 16Y934, 16Y935, 16Y936, 16Y937, 1NXY8, 1NXY9, 1NXZ1, 1NXZ2, 1NXZ3, 1NXZ4, 1NXZ8, 4GB37, 4GB38, 4GB39, 4GB40, 4UJ50, 4UJ51, 4UJ52, 4UJ53, 800X30, 800X33, 800X36, 800X39, 800X42, 800X45, 800X48, 800X51, 800X54, 800X55, 8AF29, 8PE62, 8RG14, 9EXV5, 9HYF7

Description

Drawer, Product Type Drawer, Assembly Partially Assembled, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.