Electric Workbench, ESD Laminate, 60 in W, 30 in to 42 in Height, 330 lb, Cantilever

  • Mfr # ELE6030CL14

  • Zoro # G5754065


product price:  $2,119.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELE6030CL14
Zoro #
G5754065
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
30 in to 42 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Number of Height Positions
2
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Finish
Powder Coated
Color
Blue
Item
Workbench
Includes
Assembly Instructions, Hardware, Modesty Panel
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Electric
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Top Material
Laminate
Edge Shape
Square
Frame Material Finish
Powder Coated
Leg Type
Cantilever Leg
Portability
Stationary
Number of Knockouts
0
Overall Load Capacity
330 lb
Included Components
Stringer
ESD Safe
Yes
Foot Type
Leg Leveling Pad

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.