Electric Workbench, Laminate, 60 in W, 30-1/2 in to 46-1/2 in Height, 1,000 lb, Cantilever

  • Mfr # MVSII6030P-A31
  • Zoro # G9948757
product price: 
$
1,850.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MVSII6030P-A31
Zoro #
G9948757
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
1,000 lb
Finish
Powder Coated
Color
Gray
Item
Shop Workbench
Standards
Carbon Free, CSA Certified, RoHS Compliant, UL Listed
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Electric
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
1,000 lb
Included Components
Stringer
Number of Knockouts
0
Number of Cabinets
0
Leg Type
Cantilever Leg
Edge Shape
Square
Portability
Stationary
Top Material
Laminate
Foot Type
Leg Leveling Pad
Frame Material Finish
Powder Coated
Number of Work Surface Tops
1
Frame Construction
Welded and Bolted
Resistance Properties
Non-Conductive
Number of Legs
2
Features
Electric Lead Screws
Product Type
Shop Workbench
Lock Type
No Lock
Frame Metal Material Gauge
14 ga
Wire Color
Gray

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Height
30-1/2 in to 46-1/2 in
Width
60 in
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
46 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 1/2 in
Height Adjustment Mechanism
Electric
Number of Height Positions
3
Work Surface Width
60 in
Work Surface Depth
30 in
Height Adjustment Increments
16 in
Fits Chest Size
Electric Lead Screws

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.