Electric Workbenches, ESD Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever

  • Mfr # MVSII7230C-L14

  • Zoro # G9948741


product price:  $2,224.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVSII7230C-L14
Zoro #
G9948741
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
72"
Height
30-1/2" to 46-1/2"
Width
30"
Maximum Adjustable Height
46 1/2 in
Number of Height Positions
3
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Electric

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Electric
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Includes
3-Position Programmable Electric Height Adjustment Motor, Controller, Hardware, Memory Switch
Workbench/Table Frame Material
Steel
Standards
Carbon Free, CSA Certified, RoHS Compliant, UL Listed
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Assembly
Unassembled
Workbench/Table Assembly
Assembled
Number of Shelves
0
Number of Drawers
0
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
ESD Safe
Yes
Portability
Stationary
Top Material
Laminate
Included Components
Stringer
Number of Cabinets
0
Overall Load Capacity
1,000 lb
Edge Shape
Square
Frame Material Finish
Powder Coated
Number of Knockouts
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.