Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever
Mfr # MVSII6030P
Zoro # G9871574
product price:Â $1,991.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVSII6030P
Zoro #
G9871574
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
30"
Depth
60"
Height
30-1/2" to 46-1/2"
Number of Height Positions
3
Minimum Adjustable Height
30 1/2 in
Maximum Adjustable Height
46 1/2 in
Height Adjustment Mechanism
Electric
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.