Zoro Homepage

Flat Screen Monitor Arm, Black

  • Mfr # FSMA

  • Zoro # G8396096


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
5 in
Width
5 in
Weight Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMA
Zoro #
G8396096
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
5 in
Length
28 in
Overall Width
5 in
Overall Height
5 in
Overall Length
28 in

Details

Color
Black
Material
Steel
Weight Capacity
45 lb
Monitor Capacity
45 lb
Standards
Carbon Free, ROHS Compliant
Includes
Mounting Bracket
Mount
Mounts to Accessory Uprights
Features
75 mm or 100 mm Hole-to-Hole Mounting, Extends Up to 25 in
Item
Monitor Arm
For Use On
Mfr. No. UR60 Uprights
Product Type
Monitor Arm
For Use With
Upright Workstations
Number of Monitors
1
Mount Mechanism
Grommet

Description

Monitor Arm, Mounts to Accessory Uprights Mount, Material Steel, Color Black, Monitor Capacity 45 lb, Weight Capacity 45 lb, Length 28 in, Width 5 in, Height 5 in, Features 75 mm or 100 mm Hole-to-Hole Mounting, Extends Up to 25 in, For Use On Mfr. No. UR60 Uprights, Standards Carbon Free, ROHS Compliant, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.