Shop PRO-LINE

Hand Crank Ergo-line Heavy Duty Work Bench, Laminate, 60" W, 30" to 42" Height, 750 lb., Straight

  • Mfr # ELH6030P-A31
  • Zoro # G2250319

product price: 
$
1,812.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Top Thickness
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELH6030P-A31
Zoro #
G2250319
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30"
Height
30" to 42"
Number of Height Positions
4
Height Adjustment Mechanism
Hand Crank
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Increments
12 in
Work Surface Depth
30 in
Work Surface Width
60 in
Fits Chest Size
Hydraulic System

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb.
Finish
Powder Coated
Color
Gray
Item
Ergo-line Heavy Duty Work Bench
Workbench Item
Workbench
Green Certification or Other Recognition
Carbonfree(R) Certified
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Workbench/Table Adjustment
Hand Crank
Workbench/Table Surface Material
Laminate
Standards
Carbon Free, RoHS Compliant
Includes
Hardware, Hydraulic System, Modesty Panel
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Overall Load Capacity
750 lb
Leg Type
Straight Leg
Foot Type
Leg Leveling Pad
Number of Cabinets
0
Top Material
Laminate
Included Components
Stringer
Frame Material Finish
Powder Coated
Portability
Stationary
Edge Shape
Square
Number of Knockouts
0
Frame Construction
Welded and Bolted
Lock Type
No Lock
Number of Work Surface Tops
1
Features
Hydraulic System
Number of Legs
4
Frame Metal Material Gauge
16 ga
Resistance Properties
Non-Conductive
Product Type
Shop Workbench
Wire Color
Gray

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.