Hand Crank Ergo-line Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever

  • Mfr # EL7230C

  • Zoro # G2138860


product price:  $1,345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Height Adjustable Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL7230C
Zoro #
G2138860
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Height
30" to 42"
Depth
30"
Width
72"
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Hand Crank
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Height Adjustable Workbench
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Finish
Powder Coated
Color
Beige
Item
Ergo-line Work Bench
Workbench Item
Workbench
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Adjustment
Hand Crank
Workbench/Workstation Item
Workbench
Includes
Work Surface, Painted Steel Frame, Hydraulic System, Leveling Glides
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Frame Material
Steel
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Leg Type
Cantilever Leg
Overall Load Capacity
330 lb
Frame Material Finish
Powder Coated
ESD Safe
Yes
Number of Cabinets
0
Top Material
Laminate
Edge Shape
Square
Included Components
Stringer
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.