Hand Crank Ergonomic Work Benches, Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever

  • Mfr # BIB15

  • Zoro # G9948242


product price: $2,315.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIB15
Zoro #
G9948242
UPC #
094922821997
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Height
30" to 42"
Width
60"
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb.
Finish
Powder Coated
No. of Shelves
1
Color
Light Blue
Item
Ergonomic Work Benches
Workbench/Workstation Item
Workstation
Green Certification or Other Recognition
Carbon Free Certified
Includes
6" Drawer with Lock, Bin Holder, 120V 15A Power Supply, Overhead Light 12" D Cantilever Shelf
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Standards
Carbon Free, RoHS Compliant
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Hand Crank
Workbench/Table Surface Material
Laminate
Workbench Item
Workstation
Workbench/Table Assembly
Assembled
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
1
Included Components
Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame
Overall Load Capacity
330 lb
Frame Material Finish
Powder Coated
Portability
Stationary
Leg Type
Cantilever Leg
Number of Cabinets
0
Resistance Properties
Moisture Resistant
Top Material
Laminate
Number of Knockouts
0
Edge Shape
Square
Foot Type
Leg Leveling Pad

Description

Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.