Hand Crank L-Shaped Workbench, Laminate, 72 in W, 30 in to 42 in Height, 600 lb, Cantilever

  • Mfr # ELL7272PL-H11

  • Zoro # G0102433


product price:  $2,259.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
600 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELL7272PL-H11
Zoro #
G0102433
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Height
30 in to 42 in
Width
72 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
600 lb
Finish
Powder Coated
Color
Beige
Item
L-Shaped Workbench
Workbench/Workstation Item
L-Shaped Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Hand Crank
Workbench Item
L-Shaped Workbench
Green Certification or Other Recognition
Carbon Free Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Three Position Hydraulic System
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Frame Material Finish
Powder Coated
Included Components
Stringer
Portability
Stationary
Number of Cabinets
0
Resistance Properties
Moisture Resistant
Overall Load Capacity
600 lb
Foot Type
Leg Leveling Pad
Edge Shape
Square
Leg Type
Cantilever Leg
Workbench Configuration
L-Shaped
ESD Safe
Yes
Number of Knockouts
0
Top Material
Laminate

Description

L-Shaped Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 600 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.