Hand Crank Workbench, ESD Laminate, 60 in W, 30 in to 42 in Height, 750 lb, Straight

  • Mfr # IWELH6036C

  • Zoro # G2250145


product price:  $1,619.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWELH6036C
Zoro #
G2250145
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
36 in
Overall Width
60 in
Depth
36 in
Height
30 in to 42 in
Width
60 in
Maximum Adjustable Height
42 in
Number of Height Positions
4
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Gray
Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Hardware
Standards
Carbon Free, RoHS Compliant
Workbench Item
Workbench
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Adjustment
Hand Crank
Workbench/Table Surface Material
ESD Laminate
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Portability
Stationary
Number of Knockouts
0
Leg Type
Straight Leg
ESD Safe
Yes
Included Components
Stringer
Resistance Properties
Chemical Resistant, Corrosion Resistant
Overall Load Capacity
750 lb
Number of Cabinets
0
Foot Type
Leg Leveling Pad
Frame Material Finish
Powder Coated
Top Material
Laminate

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.