Hand Crank Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 750 lb, Straight
Mfr # ELH7230C-L14
Zoro # G2250291
product price:Â $1,819.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELH7230C-L14
Zoro #
G2250291
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
30 in to 42 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Number of Height Positions
4
Height Adjustment Mechanism
Hand Crank
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.