Hand Crank Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 750 lb, Straight

  • Mfr # ELH7230C

  • Zoro # G9937487


product price:  $1,847.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELH7230C
Zoro #
G9937487
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Height
30 in to 42 in
Width
72 in
Depth
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Beige
Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Green Environmental Attribute
Does not Contain Formaldehyde
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Hand Crank
Includes
Modesty Panel
Workbench/Workstation Item
Workbench
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Overall Load Capacity
750 lb
Number of Knockouts
0
Top Material
Laminate
Leg Type
Straight Leg
Number of Cabinets
0
Included Components
Stringer
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
ESD Safe
Yes
Portability
Stationary
Edge Shape
Square

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.