Hand Crank Workbench, ESD Laminate, 72 in W, 30 in to 42 in Height, 750 lb, Straight

  • Mfr # IWELH7230C

  • Zoro # G2250127


product price:  $1,559.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWELH7230C
Zoro #
G2250127
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30 in
Height
30 in to 42 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Number of Height Positions
4
Height Adjustment Mechanism
Hand Crank

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
750 lb
Finish
Powder Coated
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Adjustment
Hand Crank
Green Certification or Other Recognition
Carbon Free Certified
Workbench/Table Surface Material
ESD Laminate
Standards
Carbon Free, RoHS Compliant
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Hardware
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Foot Type
Leg Leveling Pad
Number of Knockouts
0
Frame Material Finish
Powder Coated
Overall Load Capacity
750 lb
Included Components
Stringer
Portability
Stationary
Resistance Properties
Chemical Resistant, Corrosion Resistant
ESD Safe
Yes
Leg Type
Straight Leg
Top Material
Laminate
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.