Hand Crank Workbench, Laminate, 60 in W, 30 in to 42 in Height, 330 lb, Cantilever
Mfr # EL603030PL L14
Zoro # G9805871
product price:Â $1,513.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Gauge
16 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL603030PL L14
Zoro #
G9805871
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Height
30 in to 42 in
Depth
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 2, Number of Knockouts 0, Included Components Drawers, Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.